Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 40InLx0.33InD, 4
  • Zoro #: G0236157
  • Mfr #: 11681644
No Product Image Available
$429.99
  • Mounting Size: 22.00mm
  • Item: Facemill Cutter
  • Cutting Dia.: 50.00mm
See full product details
This item ships free.

Ceratizit #11681644 Specifications

  • Zoro #: G0236157
  • Mfr #: 11681644
Mounting Size: 22.00mm Item: Facemill Cutter
Cutting Dia.: 50.00mm Number of Inserts Required: 4
Insert Size: 17.00mm Mounting Style: Arbor
Cutting Direction: Right Hand Cutting Angle: 45 Degrees
Series: 271 Depth of Cut: 0.330"
Overall Length: 40.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 271, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.33 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 17, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11681644