Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 40InLx0.551InD, 3
  • Zoro #: G0237581
  • Mfr #: 11346436
No Product Image Available
$361.99
  • Insert Size: 15.00mm
  • Overall Length: 40.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11346436 Specifications

  • Zoro #: G0237581
  • Mfr #: 11346436
Insert Size: 15.00mm Overall Length: 40.00mm
Cutting Direction: Right Hand Mounting Style: Arbor
Item: Facemill Cutter Series: 211
Cutting Angle: 90 Degrees Depth of Cut: 0.551"
Number of Inserts Required: 3 Cutting Dia.: 50.00mm
Mounting Size: 22.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 15, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346436