Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 50InDia, 50InLx0.58InD, 3

  • Zoro #: G0234416
  • Mfr #: 11201414
No Product Image Available
$677.99
  • Mounting Size: 22.00mm
  • Insert Size: 22.00mm
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11201414 Specifications

  • Zoro #: G0234416
  • Mfr #: 11201414
Mounting Size: 22.00mm Insert Size: 22.00mm
Cutting Angle: 90 Degrees Cutting Dia.: 50.00mm
Cutting Direction: Right Hand Overall Length: 50.00mm
Mounting Style: Arbor Number of Inserts Required: 3
Series: HSV Depth of Cut: 0.580"
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSV, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.58 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 22, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11201414