Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 5Inserts
  • Zoro #: G0235649
  • Mfr #: 11463614
No Product Image Available
$419.99
  • Number of Inserts Required: 5
  • Depth of Cut: 0.098"
  • Series: 274
See full product details
This item ships free.

Ceratizit #11463614 Specifications

  • Zoro #: G0235649
  • Mfr #: 11463614
Number of Inserts Required: 5 Depth of Cut: 0.098"
Series: 274 Insert Size: 9.00mm
Mounting Style: Arbor Cutting Dia.: 50.00mm
Overall Length: 40.70mm Mounting Size: 22.00mm
Cutting Angle: 45 Degrees Cutting Direction: Right Hand
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.098 In., Cutting Angle 45 Degrees , Number of Inserts Required 5, Insert Size 9, Overall Length 40.7 In., Cutting Direction Right Hand

Reviews of Ceratizit #11463614