Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 65InLx1.7InD, 25
  • Zoro #: G0237520
  • Mfr #: 11497372
No Product Image Available
$1,089.78
  • Cutting Angle: 90 Degrees
  • Overall Length: 65.00mm
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11497372 Specifications

  • Zoro #: G0237520
  • Mfr #: 11497372
Cutting Angle: 90 Degrees Overall Length: 65.00mm
Item: Facemill Cutter Number of Inserts Required: 25
Insert Size: 11.00mm Mounting Size: 22.00mm
Cutting Dia.: 50.00mm Depth of Cut: 1.700"
Series: 211 Cutting Direction: Right Hand
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 1.7 In., Cutting Angle 90 Degrees , Number of Inserts Required 25, Insert Size 11, Overall Length 65 In., Cutting Direction Right Hand

Reviews of Ceratizit #11497372