Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 74InLx2InD, 90Deg
  • Zoro #: G0237575
  • Mfr #: 11534480
No Product Image Available
$927.99
  • Cutting Dia.: 50.00mm
  • Series: 211
  • Number of Inserts Required: 12
See full product details
This item ships free.

Ceratizit #11534480 Specifications

  • Zoro #: G0237575
  • Mfr #: 11534480
Cutting Dia.: 50.00mm Series: 211
Number of Inserts Required: 12 Overall Length: 74.00mm
Item: Facemill Cutter Mounting Size: 22.00mm
Mounting Style: Arbor Cutting Direction: Right Hand
Cutting Angle: 90 Degrees Insert Size: 15.00mm
Depth of Cut: 2.000" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 2 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 15, Overall Length 74 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534480