Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 50InDia, 88InL x 3InD, 15
  • Zoro #: G0237566
  • Mfr #: 11534481
No Product Image Available
$943.99
  • Cutting Direction: Right Hand
  • Cutting Angle: 90 Degrees
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11534481 Specifications

  • Zoro #: G0237566
  • Mfr #: 11534481
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Mounting Style: Arbor Item: Facemill Cutter
Insert Size: 15.00mm Depth of Cut: 3.000"
Cutting Dia.: 50.00mm Mounting Size: 22.00mm
Series: 211 Number of Inserts Required: 15
Overall Length: 88.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 50 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 3 In., Cutting Angle 90 Degrees , Number of Inserts Required 15, Insert Size 15, Overall Length 88 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534481