Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 50InL x 0.42InD, 8Inserts

  • Zoro #: G0235560
  • Mfr #: 11513256
No Product Image Available
$685.99
  • Cutting Angle: 90 Degrees
  • Series: 490
  • Insert Size: 12.00mm
See full product details
This item ships free.

Ceratizit #11513256 Specifications

  • Zoro #: G0235560
  • Mfr #: 11513256
Cutting Angle: 90 Degrees Series: 490
Insert Size: 12.00mm Cutting Direction: Right Hand
Mounting Style: Arbor Number of Inserts Required: 8
Cutting Dia.: 100.00mm Item: Facemill Cutter
Depth of Cut: 0.420" Mounting Size: 32.00mm
Overall Length: 50.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.42 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11513256