Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 52InDia, 22InS, 5Inserts
  • Zoro #: G0236735
  • Mfr #: 11696122
No Product Image Available
$532.99
  • Insert Size: 12.00mm
  • Depth of Cut: 0.118"
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #11696122 Specifications

  • Zoro #: G0236735
  • Mfr #: 11696122
Insert Size: 12.00mm Depth of Cut: 0.118"
Overall Length: 40.00mm Mounting Style: Arbor
Series: 252 Number of Inserts Required: 5
Cutting Dia.: 52.00mm Mounting Size: 22.00mm
Item: Facemill Cutter Cutting Direction: Right Hand
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 52 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.118 In., Number of Inserts Required 5, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696122