Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 52InDia, 22InS, 7Inserts

  • Zoro #: G0236726
  • Mfr #: 11696131
No Product Image Available
$614.99
  • Overall Length: 40.00mm
  • Number of Inserts Required: 7
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11696131 Specifications

  • Zoro #: G0236726
  • Mfr #: 11696131
Overall Length: 40.00mm Number of Inserts Required: 7
Mounting Style: Arbor Depth of Cut: 0.097"
Cutting Dia.: 52.00mm Mounting Size: 22.00mm
Series: 252 Cutting Direction: Right Hand
Item: Facemill Cutter Insert Size: 10.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 52 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.097 In., Number of Inserts Required 7, Insert Size 10, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696131