Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 52InDia, 22InSize, 6Insert
  • Zoro #: G0236945
  • Mfr #: 11452321
No Product Image Available
$445.99
  • Cutting Dia.: 52.00mm
  • Depth of Cut: 0.197"
  • Series: 251
See full product details
This item ships free.

Ceratizit #11452321 Specifications

  • Zoro #: G0236945
  • Mfr #: 11452321
Cutting Dia.: 52.00mm Depth of Cut: 0.197"
Series: 251 Number of Inserts Required: 6
Item: Facemill Cutter Overall Length: 40.00mm
Cutting Direction: Right Hand Mounting Size: 22.00mm
Insert Size: 10.00mm Mounting Style: Arbor
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 52 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.197 In., Number of Inserts Required 6, Insert Size 10, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11452321