Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 52InDia, 40InLx0.236InD, 5
  • Zoro #: G0236979
  • Mfr #: 11598704
No Product Image Available
$485.99
  • Overall Length: 40.00mm
  • Depth of Cut: 0.236"
  • Cutting Dia.: 52.00mm
See full product details
This item ships free.

Ceratizit #11598704 Specifications

  • Zoro #: G0236979
  • Mfr #: 11598704
Overall Length: 40.00mm Depth of Cut: 0.236"
Cutting Dia.: 52.00mm Insert Size: 12.00mm
Series: 251 Item: Facemill Cutter
Mounting Style: Arbor Mounting Size: 22.00mm
Number of Inserts Required: 5 Cutting Direction: Right Hand
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 52 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Number of Inserts Required 5, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11598704