Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 52InDia, 40InLx0.315InD, 7
  • Zoro #: G0235405
  • Mfr #: 11217293
No Product Image Available
$456.99
  • Number of Inserts Required: 7
  • Mounting Size: 22.00mm
  • Insert Size: 9.00mm
See full product details
This item ships free.

Ceratizit #11217293 Specifications

  • Zoro #: G0235405
  • Mfr #: 11217293
Number of Inserts Required: 7 Mounting Size: 22.00mm
Insert Size: 9.00mm Depth of Cut: 0.315"
Cutting Direction: Right Hand Cutting Dia.: 52.00mm
Cutting Angle: 90 Degrees Overall Length: 40.00mm
Series: 490 Mounting Style: Arbor
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 52 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11217293