Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 5InDia, 2InL x 0.236InD, 7
  • Zoro #: G0236367
  • Mfr #: 11208061
No Product Image Available
$622.91
  • Cutting Direction: Right Hand
  • Overall Length: 2.00"
  • Number of Inserts Required: 7
See full product details
This item ships free.

Ceratizit #11208061 Specifications

  • Zoro #: G0236367
  • Mfr #: 11208061
Cutting Direction: Right Hand Overall Length: 2.00"
Number of Inserts Required: 7 Item: Facemill Cutter
Insert Size: 12.00mm Series: 270
Mounting Style: Arbor Cutting Angle: 45 Degrees
Depth of Cut: 0.236" Cutting Dia.: 5.00"
Mounting Size: 1.500" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 5 In., Mounting Style Arbor, Mounting Size 1.5 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 7, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11208061