Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 61.7InDia, 22InS, 6Inserts

  • Zoro #: G0235606
  • Mfr #: 11529194
No Product Image Available
$478.99
  • Cutting Angle: 45 Degrees
  • Mounting Style: Arbor
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11529194 Specifications

  • Zoro #: G0235606
  • Mfr #: 11529194
Cutting Angle: 45 Degrees Mounting Style: Arbor
Cutting Direction: Right Hand Overall Length: 40.70mm
Item: Facemill Cutter Number of Inserts Required: 6
Depth of Cut: 0.098" Insert Size: 9.00mm
Cutting Dia.: 61.70mm Series: 274
Mounting Size: 22.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 61.7 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.098 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 9, Overall Length 40.7 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529194