Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 102InL x 3InD, 24
  • Zoro #: G0237426
  • Mfr #: 11534486
No Product Image Available
$1,149.83
  • Number of Inserts Required: 24
  • Item: Facemill Cutter
  • Cutting Dia.: 63.00mm
See full product details
This item ships free.

Ceratizit #11534486 Specifications

  • Zoro #: G0237426
  • Mfr #: 11534486
Number of Inserts Required: 24 Item: Facemill Cutter
Cutting Dia.: 63.00mm Cutting Direction: Right Hand
Overall Length: 102.00mm Depth of Cut: 3.000"
Mounting Style: Arbor Mounting Size: 27.00mm
Insert Size: 15.00mm Cutting Angle: 90 Degrees
Series: 211 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 3 In., Cutting Angle 90 Degrees , Number of Inserts Required 24, Insert Size 15, Overall Length 102 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534486