Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 22InS, 10Insert
  • Zoro #: G0237380
  • Mfr #: 11244522
No Product Image Available
$529.99
  • Mounting Style: Arbor
  • Item: Facemill Cutter
  • Insert Size: 11.00mm
See full product details
This item ships free.

Ceratizit #11244522 Specifications

  • Zoro #: G0237380
  • Mfr #: 11244522
Mounting Style: Arbor Item: Facemill Cutter
Insert Size: 11.00mm Depth of Cut: 0.394"
Overall Length: 40.00mm Cutting Direction: Right Hand
Cutting Angle: 90 Degrees Cutting Dia.: 63.00mm
Mounting Size: 22.00mm Series: 211
Number of Inserts Required: 10 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 11, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11244522