Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 22InSize, 4Insert
  • Zoro #: G0236349
  • Mfr #: 142161
No Product Image Available
$552.99
  • Mounting Size: 22.00mm
  • Depth of Cut: 0.236"
  • Series: 270
See full product details
This item ships free.

Ceratizit #142161 Specifications

  • Zoro #: G0236349
  • Mfr #: 142161
Mounting Size: 22.00mm Depth of Cut: 0.236"
Series: 270 Overall Length: 40.00mm
Mounting Style: Arbor Number of Inserts Required: 4
Cutting Angle: 45 Degrees Cutting Dia.: 63.00mm
Item: Facemill Cutter Cutting Direction: Right Hand
Insert Size: 12.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #142161