Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 22InSize, 6Insert
  • Zoro #: G0236321
  • Mfr #: 303790
No Product Image Available
$625.99
  • Series: 270
  • Number of Inserts Required: 6
  • Cutting Dia.: 63.00mm
See full product details
This item ships free.

Ceratizit #303790 Specifications

  • Zoro #: G0236321
  • Mfr #: 303790
Series: 270 Number of Inserts Required: 6
Cutting Dia.: 63.00mm Depth of Cut: 0.236"
Overall Length: 40.00mm Mounting Style: Arbor
Cutting Angle: 45 Degrees Item: Facemill Cutter
Mounting Size: 22.00mm Insert Size: 12.00mm
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #303790