Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 22InSize, 7Insert
  • Zoro #: G0235831
  • Mfr #: 11473737
No Product Image Available
$565.99
  • Insert Size: 17.00mm
  • Depth of Cut: 0.138"
  • Cutting Dia.: 63.00mm
See full product details
This item ships free.

Ceratizit #11473737 Specifications

  • Zoro #: G0235831
  • Mfr #: 11473737
Insert Size: 17.00mm Depth of Cut: 0.138"
Cutting Dia.: 63.00mm Mounting Size: 22.00mm
Cutting Angle: 45 Degrees Item: Facemill Cutter
Number of Inserts Required: 7 Overall Length: 40.00mm
Mounting Style: Arbor Series: 273
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 7, Insert Size 17, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11473737