Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 40InL, 22InSize, 6
  • Zoro #: G0236881
  • Mfr #: 11378207
No Product Image Available
$510.64
  • Item: Facemill Cutter
  • Mounting Size: 22.00mm
  • Number of Inserts Required: 6
See full product details
This item ships free.

Ceratizit #11378207 Specifications

  • Zoro #: G0236881
  • Mfr #: 11378207
Item: Facemill Cutter Mounting Size: 22.00mm
Number of Inserts Required: 6 Depth of Cut: 0.236"
Cutting Dia.: 63.00mm Insert Size: 12.00mm
Mounting Style: Arbor Cutting Direction: Right Hand
Series: 251 Overall Length: 40.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Number of Inserts Required 6, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11378207