Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 40InL, 7Inserts
  • Zoro #: G0235840
  • Mfr #: 11604306
No Product Image Available
$560.32
  • Mounting Size: 22.00mm
  • Cutting Angle: 45 Degrees
  • Cutting Direction: Left Hand
See full product details
This item ships free.

Ceratizit #11604306 Specifications

  • Zoro #: G0235840
  • Mfr #: 11604306
Mounting Size: 22.00mm Cutting Angle: 45 Degrees
Cutting Direction: Left Hand Insert Size: 17.00mm
Depth of Cut: 0.138" Number of Inserts Required: 7
Series: 273 Mounting Style: Arbor
Item: Facemill Cutter Cutting Dia.: 63.00mm
Overall Length: 40.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 7, Insert Size 17, Overall Length 40 In., Cutting Direction Left Hand

Reviews of Ceratizit #11604306