Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 40InL x 0.394InD
  • Zoro #: G0237408
  • Mfr #: 11244520
No Product Image Available
$452.99
  • Series: 211
  • Cutting Dia.: 63.00mm
  • Depth of Cut: 0.394"
See full product details
This item ships free.

Ceratizit #11244520 Specifications

  • Zoro #: G0237408
  • Mfr #: 11244520
Series: 211 Cutting Dia.: 63.00mm
Depth of Cut: 0.394" Cutting Angle: 90 Degrees
Overall Length: 40.00mm Mounting Style: Arbor
Cutting Direction: Right Hand Item: Facemill Cutter
Number of Inserts Required: 6 Insert Size: 11.00mm
Mounting Size: 22.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 11, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11244520