Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 40InLx0.236InD, 6
  • Zoro #: G0236890
  • Mfr #: 11606484
No Product Image Available
$565.59
  • Cutting Dia.: 63.00mm
  • Series: 251
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #11606484 Specifications

  • Zoro #: G0236890
  • Mfr #: 11606484
Cutting Dia.: 63.00mm Series: 251
Overall Length: 40.00mm Cutting Direction: Right Hand
Insert Size: 12.00mm Depth of Cut: 0.236"
Number of Inserts Required: 6 Mounting Style: Arbor
Mounting Size: 22.00mm Item: Facemill Cutter
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.236 In., Number of Inserts Required 6, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11606484