Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 40InLx0.315InD, 5
  • Zoro #: G0236909
  • Mfr #: 11645596
No Product Image Available
$539.99
  • Overall Length: 40.00mm
  • Cutting Direction: Right Hand
  • Mounting Size: 22.00mm
See full product details
This item ships free.

Ceratizit #11645596 Specifications

  • Zoro #: G0236909
  • Mfr #: 11645596
Overall Length: 40.00mm Cutting Direction: Right Hand
Mounting Size: 22.00mm Mounting Style: Arbor
Cutting Dia.: 63.00mm Insert Size: 16.00mm
Item: Facemill Cutter Number of Inserts Required: 5
Series: 251 Depth of Cut: 0.315"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.315 In., Number of Inserts Required 5, Insert Size 16, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645596