Facemill Cutter, 63InDia, 40InLx0.33InD, 6
- Zoro #: G0236139
- Mfr #: 11681645
$599.99
- Mounting Style: Arbor
- Overall Length: 40.00mm
- Cutting Angle: 45 Degrees
Ceratizit #11681645 Specifications
| |
Mounting Style: Arbor | Overall Length: 40.00mm |
Cutting Angle: 45 Degrees | Series: 271 |
Cutting Dia.: 63.00mm | Mounting Size: 22.00mm |
Item: Facemill Cutter | Cutting Direction: Right Hand |
Number of Inserts Required: 6 | Depth of Cut: 0.330" |
Insert Size: 17.00mm | Country of Origin (subject to change): Bulgaria |
Description
Facemill Cutter, 271, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.33 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 17, Overall Length 40 In., Cutting Direction Right Hand