Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 63InDia, 45InLx0.551InD, 4

  • Zoro #: G0237441
  • Mfr #: 11346472
No Product Image Available
$436.99
  • Item: Facemill Cutter
  • Series: 211
  • Number of Inserts Required: 4
See full product details
This item ships free.

Ceratizit #11346472 Specifications

  • Zoro #: G0237441
  • Mfr #: 11346472
Item: Facemill Cutter Series: 211
Number of Inserts Required: 4 Overall Length: 45.00mm
Cutting Dia.: 63.00mm Depth of Cut: 0.551"
Mounting Style: Arbor Cutting Angle: 90 Degrees
Insert Size: 15.00mm Mounting Size: 22.00mm
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 15, Overall Length 45 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346472