Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 60InL x 1.6InD, 5
  • Zoro #: G0235396
  • Mfr #: 11513243
No Product Image Available
$1,325.79
  • Series: 490
  • Cutting Dia.: 63.00mm
  • Mounting Size: 27.00mm
See full product details
This item ships free.

Ceratizit #11513243 Specifications

  • Zoro #: G0235396
  • Mfr #: 11513243
Series: 490 Cutting Dia.: 63.00mm
Mounting Size: 27.00mm Overall Length: 60.00mm
Number of Inserts Required: 5 Cutting Direction: Right Hand
Item: Facemill Cutter Insert Size: 9.00mm
Cutting Angle: 90 Degrees Mounting Style: Arbor
Depth of Cut: 1.600" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 1.6 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 9, Overall Length 60 In., Cutting Direction Right Hand

Reviews of Ceratizit #11513243