Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InDia, 74InL x 2InD, 12
  • Zoro #: G0237450
  • Mfr #: 11534482
No Product Image Available
$935.99
  • Cutting Dia.: 63.00mm
  • Cutting Angle: 90 Degrees
  • Overall Length: 74.00mm
See full product details
This item ships free.

Ceratizit #11534482 Specifications

  • Zoro #: G0237450
  • Mfr #: 11534482
Cutting Dia.: 63.00mm Cutting Angle: 90 Degrees
Overall Length: 74.00mm Mounting Style: Arbor
Insert Size: 15.00mm Depth of Cut: 2.000"
Series: 211 Number of Inserts Required: 12
Cutting Direction: Right Hand Mounting Size: 27.00mm
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 63 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 2 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 15, Overall Length 74 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534482