Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InL x 0.315InD
  • Zoro #: G0235271
  • Mfr #: 11357266
No Product Image Available
$1,012.75
  • Insert Size: 11.00mm
  • Mounting Style: Arbor
  • Number of Inserts Required: 12
See full product details
This item ships free.

Ceratizit #11357266 Specifications

  • Zoro #: G0235271
  • Mfr #: 11357266
Insert Size: 11.00mm Mounting Style: Arbor
Number of Inserts Required: 12 Cutting Direction: Right Hand
Cutting Dia.: 125.00mm Item: Facemill Cutter
Series: HEC Depth of Cut: 0.315"
Cutting Angle: 90 Degrees Mounting Size: 40.00mm
Overall Length: 63.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 11, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11357266