Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 63InLx0.157InD, 12Inserts
  • Zoro #: G0236559
  • Mfr #: 11040434
No Product Image Available
$1,094.99
  • Item: Facemill Cutter
  • Insert Size: 9.00mm
  • Mounting Size: 40.00mm
See full product details
This item ships free.

Ceratizit #11040434 Specifications

  • Zoro #: G0236559
  • Mfr #: 11040434
Item: Facemill Cutter Insert Size: 9.00mm
Mounting Size: 40.00mm Cutting Dia.: 160.00mm
Depth of Cut: 0.157" Overall Length: 63.00mm
Number of Inserts Required: 12 Cutting Direction: Right Hand
Series: 270 Mounting Style: Arbor
Cutting Angle: 45 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 9, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11040434