Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 66InDia, 40InLx0.118InD, 7
  • Zoro #: G0236708
  • Mfr #: 11696124
No Product Image Available
$691.99
  • Series: 252
  • Number of Inserts Required: 7
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #11696124 Specifications

  • Zoro #: G0236708
  • Mfr #: 11696124
Series: 252 Number of Inserts Required: 7
Overall Length: 40.00mm Mounting Style: Arbor
Cutting Dia.: 66.00mm Cutting Direction: Right Hand
Mounting Size: 22.00mm Insert Size: 12.00mm
Item: Facemill Cutter Depth of Cut: 0.118"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 66 In., Mounting Style Arbor, Mounting Size 22 In., Depth of Cut 0.118 In., Number of Inserts Required 7, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696124