Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 6InDia, 1.5InS, 10Inserts
  • Zoro #: G0236927
  • Mfr #: 11846767
No Product Image Available
$1,116.79
  • Insert Size: 16.00mm
  • Overall Length: 2.00"
  • Series: 251
See full product details
This item ships free.

Ceratizit #11846767 Specifications

  • Zoro #: G0236927
  • Mfr #: 11846767
Insert Size: 16.00mm Overall Length: 2.00"
Series: 251 Mounting Style: Arbor
Number of Inserts Required: 10 Item: Facemill Cutter
Cutting Direction: Right Hand Cutting Dia.: 6.00"
Mounting Size: 1.500" Depth of Cut: 0.315"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 6 In., Mounting Style Arbor, Mounting Size 1.5 In., Depth of Cut 0.315 In., Number of Inserts Required 10, Insert Size 16, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11846767