Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 6InDia, 1.5InSize, 8Insert
  • Zoro #: G0236936
  • Mfr #: 11846768
No Product Image Available
$1,032.82
  • Number of Inserts Required: 8
  • Cutting Dia.: 6.00"
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11846768 Specifications

  • Zoro #: G0236936
  • Mfr #: 11846768
Number of Inserts Required: 8 Cutting Dia.: 6.00"
Cutting Direction: Right Hand Series: 251
Item: Facemill Cutter Depth of Cut: 0.394"
Insert Size: 20.00mm Overall Length: 2.00"
Mounting Style: Arbor Mounting Size: 1.500"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 6 In., Mounting Style Arbor, Mounting Size 1.5 In., Depth of Cut 0.394 In., Number of Inserts Required 8, Insert Size 20, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11846768