Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 6InDia, 2.5InLx0.551InD
  • Zoro #: G0237478
  • Mfr #: 11846765
No Product Image Available
$1,087.99
  • Insert Size: 15.00mm
  • Cutting Dia.: 6.00"
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11846765 Specifications

  • Zoro #: G0237478
  • Mfr #: 11846765
Insert Size: 15.00mm Cutting Dia.: 6.00"
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Mounting Style: Arbor Number of Inserts Required: 10
Series: 211 Overall Length: 2.50"
Mounting Size: 1.500" Item: Facemill Cutter
Depth of Cut: 0.551" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 6 In., Mounting Style Arbor, Mounting Size 1.5 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 15, Overall Length 2.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11846765