Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 6InDia, 80InLx0.156InD, 1

  • Zoro #: G0232797
  • Mfr #: 346174
No Product Image Available
$127.99
  • Cutting Dia.: 6.00mm
  • Mounting Size: 16.00mm
  • Series: 270
See full product details
This item ships free.

Ceratizit #346174 Specifications

  • Zoro #: G0232797
  • Mfr #: 346174
Cutting Dia.: 6.00mm Mounting Size: 16.00mm
Series: 270 Mounting Style: Shank
Cutting Direction: Right Hand Overall Length: 80.00mm
Cutting Angle: 45 Degrees Depth of Cut: 0.156"
Number of Inserts Required: 1 Insert Size: 9.00mm
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 6 In., Mounting Style Shank, Mounting Size 16 In., Depth of Cut 0.156 In., Cutting Angle 45 Degrees , Number of Inserts Required 1, Insert Size 9, Overall Length 80 In., Cutting Direction Right Hand

Reviews of Ceratizit #346174