Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 6InDia, 8Inserts
  • Zoro #: G0236358
  • Mfr #: 11208062
No Product Image Available
$716.99
  • Insert Size: 12.00mm
  • Mounting Style: Arbor
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11208062 Specifications

  • Zoro #: G0236358
  • Mfr #: 11208062
Insert Size: 12.00mm Mounting Style: Arbor
Item: Facemill Cutter Cutting Direction: Right Hand
Number of Inserts Required: 8 Depth of Cut: 0.236"
Series: 270 Overall Length: 2.00"
Mounting Size: 1.500" Cutting Dia.: 6.00"
Cutting Angle: 45 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 6 In., Mounting Style Arbor, Mounting Size 1.5 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11208062