Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 0.24InD, 7Inserts
  • Zoro #: G0236839
  • Mfr #: 11378227
No Product Image Available
$581.99
  • Cutting Direction: Right Hand
  • Cutting Dia.: 80.00mm
  • Depth of Cut: 0.236"
See full product details
This item ships free.

Ceratizit #11378227 Specifications

  • Zoro #: G0236839
  • Mfr #: 11378227
Cutting Direction: Right Hand Cutting Dia.: 80.00mm
Depth of Cut: 0.236" Overall Length: 50.00mm
Number of Inserts Required: 7 Mounting Size: 27.00mm
Series: 251 Insert Size: 12.00mm
Item: Facemill Cutter Mounting Style: Arbor
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.236 In., Number of Inserts Required 7, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11378227