Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 0.39InD, 10Insert
  • Zoro #: G0237301
  • Mfr #: 11262858
No Product Image Available
$569.99
  • Mounting Size: 27.00mm
  • Depth of Cut: 0.394"
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11262858 Specifications

  • Zoro #: G0237301
  • Mfr #: 11262858
Mounting Size: 27.00mm Depth of Cut: 0.394"
Cutting Angle: 90 Degrees Number of Inserts Required: 10
Series: 211 Item: Facemill Cutter
Insert Size: 11.00mm Cutting Dia.: 80.00mm
Overall Length: 50.00mm Cutting Direction: Right Hand
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 11, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11262858