Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 102InLx3.2InD, 30
  • Zoro #: G0237347
  • Mfr #: 11534491
No Product Image Available
$1,334.76
  • Item: Facemill Cutter
  • Series: 211
  • Overall Length: 102.00mm
See full product details
This item ships free.

Ceratizit #11534491 Specifications

  • Zoro #: G0237347
  • Mfr #: 11534491
Item: Facemill Cutter Series: 211
Overall Length: 102.00mm Cutting Angle: 90 Degrees
Number of Inserts Required: 30 Cutting Dia.: 80.00mm
Cutting Direction: Right Hand Mounting Style: Arbor
Depth of Cut: 3.200" Insert Size: 15.00mm
Mounting Size: 32.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 3.2 In., Cutting Angle 90 Degrees , Number of Inserts Required 30, Insert Size 15, Overall Length 102 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534491