Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 27InS, 12Insert
  • Zoro #: G0236251
  • Mfr #: 346168
No Product Image Available
$714.99
  • Insert Size: 9.00mm
  • Overall Length: 50.00mm
  • Series: 270
See full product details
This item ships free.

Ceratizit #346168 Specifications

  • Zoro #: G0236251
  • Mfr #: 346168
Insert Size: 9.00mm Overall Length: 50.00mm
Series: 270 Depth of Cut: 0.157"
Number of Inserts Required: 12 Cutting Angle: 45 Degrees
Cutting Dia.: 80.00mm Cutting Direction: Right Hand
Mounting Style: Arbor Item: Facemill Cutter
Mounting Size: 27.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 9, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #346168