Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 27InS, 8Inserts
  • Zoro #: G0236699
  • Mfr #: 11696125
No Product Image Available
$685.99
  • Item: Facemill Cutter
  • Mounting Size: 27.00mm
  • Depth of Cut: 0.118"
See full product details
This item ships free.

Ceratizit #11696125 Specifications

  • Zoro #: G0236699
  • Mfr #: 11696125
Item: Facemill Cutter Mounting Size: 27.00mm
Depth of Cut: 0.118" Cutting Direction: Right Hand
Cutting Dia.: 80.00mm Insert Size: 12.00mm
Mounting Style: Arbor Series: 252
Overall Length: 50.00mm Number of Inserts Required: 8
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.118 In., Number of Inserts Required 8, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696125