Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 27InSize, 10
  • Zoro #: G0235807
  • Mfr #: 11552138
No Product Image Available
$1,195.96
  • Mounting Size: 27.00mm
  • Mounting Style: Arbor
  • Series: 273
See full product details
This item ships free.

Ceratizit #11552138 Specifications

  • Zoro #: G0235807
  • Mfr #: 11552138
Mounting Size: 27.00mm Mounting Style: Arbor
Series: 273 Item: Facemill Cutter
Depth of Cut: 0.138" Cutting Dia.: 80.00mm
Overall Length: 50.00mm Cutting Angle: 45 Degrees
Insert Size: 17.00mm Number of Inserts Required: 10
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 10, Insert Size 17, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11552138