Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 27InSize
  • Zoro #: G0235107
  • Mfr #: 11391615
No Product Image Available
$1,198.99
  • Number of Inserts Required: 10
  • Depth of Cut: 0.315"
  • Mounting Size: 27.00mm
See full product details
This item ships free.

Ceratizit #11391615 Specifications

  • Zoro #: G0235107
  • Mfr #: 11391615
Number of Inserts Required: 10 Depth of Cut: 0.315"
Mounting Size: 27.00mm Cutting Direction: Right Hand
Overall Length: 50.00mm Insert Size: 11.00mm
Cutting Angle: 90 Degrees Cutting Dia.: 80.00mm
Item: Facemill Cutter Series: HEC
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 11, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11391615