Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 27InSize, 5Insert
  • Zoro #: G0236297
  • Mfr #: 142164
No Product Image Available
$639.99
  • Mounting Style: Arbor
  • Depth of Cut: 0.236"
  • Number of Inserts Required: 5
See full product details
This item ships free.

Ceratizit #142164 Specifications

  • Zoro #: G0236297
  • Mfr #: 142164
Mounting Style: Arbor Depth of Cut: 0.236"
Number of Inserts Required: 5 Cutting Dia.: 80.00mm
Item: Facemill Cutter Series: 270
Mounting Size: 27.00mm Cutting Direction: Right Hand
Insert Size: 12.00mm Overall Length: 50.00mm
Cutting Angle: 45 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 5, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #142164