Facemill Cutter, 80InDia, 27InSize, 8Insert
- Zoro #: G0237310
- Mfr #: 11346479
$531.99
- Insert Size: 15.00mm
- Cutting Direction: Right Hand
- Number of Inserts Required: 8
Ceratizit #11346479 Specifications
| |
Insert Size: 15.00mm | Cutting Direction: Right Hand |
Number of Inserts Required: 8 | Cutting Dia.: 80.00mm |
Series: 211 | Mounting Size: 27.00mm |
Mounting Style: Arbor | Cutting Angle: 90 Degrees |
Item: Facemill Cutter | Overall Length: 50.00mm |
Depth of Cut: 0.551" | Country of Origin (subject to change): Bulgaria |
Description
Facemill Cutter, 211, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 15, Overall Length 50 In., Cutting Direction Right Hand