Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 45InLx0.236InD, 7
  • Zoro #: G0236848
  • Mfr #: 11606486
No Product Image Available
$710.99
  • Number of Inserts Required: 7
  • Insert Size: 12.00mm
  • Depth of Cut: 0.236"
See full product details
This item ships free.

Ceratizit #11606486 Specifications

  • Zoro #: G0236848
  • Mfr #: 11606486
Number of Inserts Required: 7 Insert Size: 12.00mm
Depth of Cut: 0.236" Mounting Style: Arbor
Item: Facemill Cutter Cutting Dia.: 80.00mm
Mounting Size: 27.00mm Series: 251
Overall Length: 45.00mm Cutting Direction: Right Hand
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.236 In., Number of Inserts Required 7, Insert Size 12, Overall Length 45 In., Cutting Direction Right Hand

Reviews of Ceratizit #11606486