Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InL x 0.315InD
  • Zoro #: G0235116
  • Mfr #: 11357259
No Product Image Available
$759.99
  • Cutting Direction: Right Hand
  • Mounting Style: Arbor
  • Number of Inserts Required: 10
See full product details
This item ships free.

Ceratizit #11357259 Specifications

  • Zoro #: G0235116
  • Mfr #: 11357259
Cutting Direction: Right Hand Mounting Style: Arbor
Number of Inserts Required: 10 Overall Length: 50.00mm
Series: HEC Cutting Angle: 90 Degrees
Mounting Size: 27.00mm Item: Facemill Cutter
Depth of Cut: 0.315" Insert Size: 11.00mm
Cutting Dia.: 80.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 11, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11357259