Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InL x 0.7InD, 6
  • Zoro #: G0237338
  • Mfr #: 11573067
No Product Image Available
$489.99
  • Insert Size: 20.00mm
  • Cutting Dia.: 80.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11573067 Specifications

  • Zoro #: G0237338
  • Mfr #: 11573067
Insert Size: 20.00mm Cutting Dia.: 80.00mm
Cutting Direction: Right Hand Number of Inserts Required: 6
Mounting Size: 27.00mm Cutting Angle: 90 Degrees
Mounting Style: Arbor Item: Facemill Cutter
Overall Length: 50.00mm Series: 211
Depth of Cut: 0.700" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.7 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 20, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11573067