Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 80InDia, 50InL x0.42InD, 7
  • Zoro #: G0235350
  • Mfr #: 11513255
No Product Image Available
$616.11
  • Item: Facemill Cutter
  • Cutting Direction: Right Hand
  • Insert Size: 12.00mm
See full product details
This item ships free.

Ceratizit #11513255 Specifications

  • Zoro #: G0235350
  • Mfr #: 11513255
Item: Facemill Cutter Cutting Direction: Right Hand
Insert Size: 12.00mm Cutting Dia.: 80.00mm
Cutting Angle: 90 Degrees Number of Inserts Required: 7
Series: 490 Depth of Cut: 0.420"
Mounting Size: 27.00mm Overall Length: 50.00mm
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 80 In., Mounting Style Arbor, Mounting Size 27 In., Depth of Cut 0.42 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11513255